33 gal Trash Bags, 33 in x 40 in, Heavy-Duty, 16 microns, Natural

  • Mfr # Z6640VN R01

  • Zoro # G4185481


product price:  $56.29
/pk 250, $0.23/ea

Key Features

Strength Rating
Heavy-Duty
Bag Closure Type
Open-Face
Material
Polyethylene
Thickness
16 microns
Size
33 in x 40 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Z6640VN R01
Zoro #
G4185481
UPC #
98241034939
Country of Origin
United States

Dimensions

Thickness
16 microns
Size
33 in x 40 in
Height
40 in
Width
33 in

Details

Capacity
33 gal
Strength Rating
Heavy-Duty
Bag Closure Type
Open-Face
Material
Polyethylene
Color
Natural
Item
Trash Bags
Seal
Star
Package Configuration
10 Rolls of 25 Bags
Bags Per Roll
250
Application
Can Liner
Weight
13.7 lbs
% Recycled Content
0%

Description

Heritage High-Density Waste Can Liners, 33 gal, 16 microns, 33" x 40", Natural, 250/Carton


  • High-density polyethylene provides excellent lifting strength with minimal stretching. Star-sealed bottom helps distribute weight more evenly while minimizing the potential for messy leaks. Sturdy and economical, these liners are ideal for heavier loads that do not contain sharp objects.
  • Strong and economical, high-density polyethylene.
  • Excellent lifting strength with minimal stretching.
  • Star-sealed bottom.
  • Split-resistant-ideal for heavier loads that do not contain sharp objects.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.