This item is Discontinued.

This item is Discontinued.
33 gal Trash Bags, 33 in x 46 in, Extra Heavy-Duty, 0.87 mil, Natural (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
Z6646WN R01
Zoro #
G605742265
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.87 mil
Size
33 in x 46 in
Height
46 in
Width
33 in
Details
Capacity
33 gal
Strength Rating
Extra Heavy-Duty
Bag Closure Type
Open-Face
Material
High-Density Polyethylene (HDPE)
Color
Natural
Item
Trash Bags
Package Configuration
Roll
Application
Can Liner
Seal
Star
Description
Mineral-reinforced, high-density liners provide excellent lifting strength with minimal stretching. Split- and puncture-resistant polyethylene construction accommodates heavier items and the random sharp object. Star-sealed bottom helps distribute weight more evenly while minimizing the potential for messy leaks.
- Mineral-reinforced, high-density polyethylene.
- Excellent lifting strength with minimal stretching.
- Split- and puncture-resistant.
- Star-sealed bottom.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.