This item is Discontinued.

Heritage 45 gal Trash Bags, 40 in x 46 in, Super Heavy-Duty, 1.2 mil, Black X8046SK R01

This item is Discontinued.

Heritage

45 gal Trash Bags, 40 in x 46 in, Super Heavy-Duty, 1.2 mil, Black (Discontinued)

Mfr # X8046SK R01
Zoro # G102161798
Country of Origin United States
Category Trash Bags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
X8046SK R01
Zoro #
G102161798
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1.2 mil
Size
40 in x 46 in
Width
40 in
Height
46 in

Details

Capacity
45 gal
Strength Rating
Super Heavy-Duty
Bag Closure Type
Open-Face
Material
Reprocessed Resin
Color
Black
Item
Trash Bags
Seal
Star
Package Configuration
Roll
Application
Can Liner
Bags Per Roll
100
Weight
14.6 lbs
% Recycled Content
50%

Description

An economical alternative made from reprocessed resins. Heavy-gauge liner is suitable for tough trash applications.


  • An economical alternative made from reprocessed resins. Heavy-gauge liner is suitable for tough trash applications.
  • An economical alternative.
  • Made from reprocessed resins.
  • Heavy-gauge liner is suitable for tough trash applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.