45 gal Trash Bags, 48 in x 40 in, Heavy-Duty, 22 microns, Black

  • Mfr # Z8048WK R01

  • Zoro # G4186979


product price:  $64.89
/pk 150, $0.43/ea

Key Features

Capacity
45 gal
Strength Rating
Heavy-Duty
Bag Closure Type
Open-Face
Material
Plastic
Thickness
22 microns
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Z8048WK R01
Zoro #
G4186979
UPC #
98241048837
Country of Origin
United States

Dimensions

Thickness
22 microns
Size
48 in x 40 in
Height
40 in
Width
48 in

Details

Capacity
45 gal
Strength Rating
Heavy-Duty
Bag Closure Type
Open-Face
Material
Plastic
Color
Black
Item
Trash Bags
Seal
Star
Bags Per Roll
150
Weight
16.4 lbs
Application
Can Liner

Description

Heritage High-Density Waste Can Liners, 45 gal, 22 microns, 48" x 40", Black, 150/Carton


  • High-density polyethylene provides excellent lifting strength with minimal stretching. Star-sealed bottom helps distribute weight more evenly while minimizing the potential for messy leaks. Sturdy and economical, these liners are ideal for heavier loads that do not contain sharp objects.
  • Strong and economical, high-density polyethylene.
  • Excellent lifting strength with minimal stretching.
  • Star-sealed bottom.
  • Split-resistant-ideal for heavier loads that do not contain sharp objects.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.