56 gal Trash Bags, 43 in x 48 in, Heavy-Duty, 16 microns, Natural

  • Mfr # Z8648VN R01

  • Zoro # G5976361


product price:  $95.15
/pk 200, $0.48/ea
Free Shipping & Returns

Key Features

Strength Rating
Heavy-Duty
Bag Closure Type
Open-Face
Material
Polyethylene
Thickness
16 microns
Size
43 in x 48 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Z8648VN R01
Zoro #
G5976361
UPC #
-
Country of Origin
United States

Dimensions

Thickness
16 microns
Size
43 in x 48 in
Height
48 in
Width
43 in

Details

Capacity
56 gal
Strength Rating
Heavy-Duty
Bag Closure Type
Open-Face
Material
Polyethylene
Color
Natural
Item
Trash Bags
Application
Can Liner
Bags Per Roll
200
Seal
Star
Weight
17.1 lbs

Description

Item HD Coreless Can Liners,56 gal.,PK200, Package Quantity 200


  • High-density polyethylene provides excellent lifting strength with minimal stretching. Star-sealed bottom helps distribute weight more evenly while minimizing the potential for messy leaks. Sturdy and economical, these liners are ideal for heavier loads that do not contain sharp objects.
  • Strong and economical, high-density polyethylene.
  • Excellent lifting strength with minimal stretching.
  • Star-sealed bottom.
  • Split-resistant-ideal for heavier loads that do not contain sharp objects.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.