60 gal Trash Bags, 38 in x 58 in, Super Heavy-Duty, 1.5 mil, Clear

  • Mfr # H7658AC

  • Zoro # G702161778


product price:  $90.59
/pk 100, $0.91/ea

Key Features

Strength Rating
Super Heavy-Duty
Bag Closure Type
Open-Face
Material
Polyethylene
Thickness
1.5 mil
Size
38 in x 58 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H7658AC
Zoro #
G702161778
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1.5 mil
Size
38 in x 58 in
Height
58 in
Width
38 in

Details

Capacity
60 gal
Strength Rating
Super Heavy-Duty
Bag Closure Type
Open-Face
Material
Polyethylene
Color
Clear
Item
Trash Bags
Application
Can Liner
Seal
Star
Weight
22 lbs
% Recycled Content
0%

Description

Maintain a clean and tidy environment. Ultra-durable, linear low-density polyethylene can liners are more likely to stretch than they are to tear or split, making them perfect for industrial and commercial applications where sharp, heavy and/or wet waste may be present, and Heritage Linear Low-Density Can Liners provide one of the best performance profiles in the industry. Their star-sealed bottom more evenly distributes their contained weight while minimizing the potential for leaks, allowing for the smooth collection and transport of refuse without fear of causing a mess. Puncture-resistant.


  • Ultra-durable, linear low-density polyethylene.
  • Tear-, split- and puncture-resistant.
  • Leak-resistant, star-sealed bottom.
  • Ideal for sharp, heavy and/or wet waste and refuse.
  • A wonderful choice for industrial and commercial applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.