60 gal Trash Bags, 38 in x 60 in, Extra Heavy-Duty, 22 microns, Silver

  • Mfr # Z7660WS

  • Zoro # G602161786


product price:  $88.39
/pk 150, $0.59/ea
Free Shipping & Returns

Key Features

Strength Rating
Extra Heavy-Duty
Bag Closure Type
Tie
Material
Polyethylene
Thickness
22 microns
Size
38 in x 60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z7660WS
Zoro #
G602161786
UPC #
-
Country of Origin
United States

Dimensions

Thickness
22 microns
Size
38 in x 60 in
Width
38 in
Height
60 in

Details

Capacity
60 gal
Strength Rating
Extra Heavy-Duty
Bag Closure Type
Tie
Material
Polyethylene
Color
Silver
Item
Trash Bags
Application
Can Liner
Seal
Star
Package Configuration
1 Carton of 150 Bags
Weight
20.1 lbs

Description

Sturdy and high-quality waste can liner. Performance-sealed bottom prevents leakage. Mineral-reinforced bags are durable. Can liners are always within reach with the easy-to-use, top-side dual dispenser box.


  • High-density polyethylene provides excellent lifting strength with minimal stretching. Star-sealed bottom helps distribute weight more evenly while minimizing the potential for messy leaks. Sturdy and economical, these liners are ideal for heavier loads that do not contain sharp objects.
  • Strong and economical, high-density polyethylene.
  • Excellent lifting strength with minimal stretching.
  • Star-sealed bottom.
  • Split-resistant-ideal for heavier loads that do not contain sharp objects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.