This item is Discontinued.

Heritage 60 gal Trash Bags, 38 in x 63 in, 4 mil, Clear K7663GC

This item is Discontinued.

Heritage

60 gal Trash Bags, 38 in x 63 in, 4 mil, Clear (Discontinued)

Mfr # K7663GC
Zoro # G602161779
Country of Origin United States
Category Trash Bags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K7663GC
Zoro #
G602161779
UPC #
-
Country of Origin
United States

Dimensions

Thickness
4 mil
Size
38 in x 63 in
Height
63 in
Width
38 in

Details

Capacity
60 gal
Material
Linear Low-Density Polyethylene (LLDPE)
Color
Clear
Item
Trash Bags
Application
Can Liner
Seal
Flat
Package Configuration
1 Roll of 35 Bags
Weight
22.2 lbs

Description

Maintain a clean and tidy environment. Ultra-durable, linear low-density polyethylene can liners are more likely to stretch than they are to tear or split, making them perfect for industrial and commercial applications where sharp, heavy and/or wet waste may be present, and Heritage Linear Low-Density Can Liners provide one of the best performance profiles in the industry. Their star-sealed bottom more evenly distributes their contained weight while minimizing the potential for leaks, allowing for the smooth collection and transport of refuse without fear of causing a mess. Puncture-resistant.


  • Ultra-durable, linear low-density polyethylene.
  • Tear-, split- and puncture-resistant.
  • Leak-resistant, star-sealed bottom.
  • Ideal for sharp, heavy and/or wet waste and refuse.
  • A wonderful choice for industrial and commercial applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.