60 gal Trash Bags, 44 in x 56 in, Heavy-Duty, 1.2 mil, Black

  • Mfr # H8856SH

  • Zoro # G906434401


product price:  $75.35
/pk 100, $0.75/ea
Free Shipping & Returns

Key Features

Capacity
60 gal
Strength Rating
Heavy-Duty
Bag Closure Type
Open-Face
Material
Linear Low-Density Polyethylene (LLDPE)
Thickness
1.2 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H8856SH
Zoro #
G906434401
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1.2 mil
Size
44 in x 56 in
Width
44 in
Height
56 in

Details

Capacity
60 gal
Strength Rating
Heavy-Duty
Bag Closure Type
Open-Face
Material
Linear Low-Density Polyethylene (LLDPE)
Color
Black
Item
Trash Bags
Package Configuration
Roll
Application
Can Liner
Seal
Star

Description

Durable, linear low-density polyethylene can liners are more likely to stretch than they are to tear or split, making them perfect for commercial applications. Star-sealed bottom minimizes the potential for leaks, allowing for the smooth transportation of refuse without fear of causing a mess. Tear- and puncture-resistant.


  • Linear low-density polyethylene.
  • Tear- and puncture-resistant.
  • Star-sealed bottom.
  • Perfect for commercial applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.