90 gal - 96 gal Trash Bags, 57 in x 75 in, Extra Heavy-Duty, 2 mil, Black

  • Mfr # K1475QK

  • Zoro # G805742461


product price:  $131.99
/pk 50, $2.64/ea
Free Shipping & Returns

Key Features

Capacity
90 gal - 96 gal
Strength Rating
Extra Heavy-Duty
Bag Closure Type
Open-Face
Material
Linear Low-Density Polyethylene (LLDPE)
Thickness
2 mil
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K1475QK
Zoro #
G805742461
UPC #
-
Country of Origin
United States

Dimensions

Thickness
2 mil
Size
57 in x 75 in
Width
57 in
Height
75 in

Details

Capacity
90 gal - 96 gal
Strength Rating
Extra Heavy-Duty
Bag Closure Type
Open-Face
Material
Linear Low-Density Polyethylene (LLDPE)
Color
Black
Item
Trash Bags
Application
Can Liner
Package Configuration
Roll
Seal
Star

Description

Maintain a clean and tidy environment. Ultra-durable, linear low-density polyethylene can liners are more likely to stretch than they are to tear or split, making them perfect for industrial and commercial applications where sharp, heavy and/or wet waste may be present, and Heritage Linear Low-Density Can Liners provide one of the best performance profiles in the industry. Their star-sealed bottom more evenly distributes their contained weight while minimizing the potential for leaks, allowing for the smooth collection and transport of refuse without fear of causing a mess. Puncture-resistant.


  • Linear low-density polyethylene.
  • Tear- and puncture-resistant.
  • Star-sealed bottom.
  • Perfect for commercial applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.