Shop HERITAGE
See all product information
Create Account
56 gal Trash Bags, 46 in x 50 in, Super Heavy-Duty, 1.35 mil, Black
Mfr # X9250SK R01
Zoro # G302161796
product price:Â
$
59.19
/pk 100, $0.59/ea
Key Features
Capacity
56 gal
Strength Rating
Super Heavy-Duty
Bag Closure Type
Open-Face
Material
Reprocessed Resin
Thickness
1.35 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X9250SK R01
- Zoro #
- G302161796
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 1.35 mil
- Size
- 46 in x 50 in
- Width
- 46 in
- Height
- 50 in
Details
- Capacity
- 56 gal
- Strength Rating
- Super Heavy-Duty
- Bag Closure Type
- Open-Face
- Material
- Reprocessed Resin
- Color
- Black
- Item
- Trash Bags
- Application
- Can Liner
- Package Configuration
- 5 Rolls of 20 Bags
- Seal
- Star
- Bags Per Roll
- 100
- Weight
- 20.6 lbs
- % Recycled Content
- 50%
Description
An economical alternative made from reprocessed resins. Heavy-gauge liner is suitable for tough trash applications.
- An economical alternative made from reprocessed resins. Heavy-gauge liner is suitable for tough trash applications.
- An economical alternative.
- Made from reprocessed resins.
- Heavy-gauge liner is suitable for tough trash applications.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.