
AccuFit Linear Low-Density Can Liners, 55 gal, 0.9 mil, 40in x 53in, Clear, Roll, 100PK
Mfr # H8053TC R01
Zoro # G515510350
product price:Â $57.65
/pk 100, $0.58/eaKey Features
Bag Closure Type
Open-Face
Package Configuration
Roll
Width
40 in
Height
53 in
Seal
Star (Bottom)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H8053TC R01
Zoro #
G515510350
UPC #
-
Country of Origin
United States
Dimensions
Width
40 in
Height
53 in
Thickness
0.9 mil
Details
Bag Closure Type
Open-Face
Package Configuration
Roll
Item
LDPE Waste Can Liners
Seal
Star (Bottom)
Color
Clear
Material
Linear Low-Density Polyethylene (LLDPE)
Description
Designed to fit their capacity-listed waste receptacle perfectly, AccuFit liners enable a quick, snap-to-rim fit during changes while eliminating the plastic waste associated with loose-fitting liners. As they're manufactured of durable, linear low-density polyethylene, they're more likely to stretch than they are to tear or split, making them ideal for industrial and commercial applications where sharp, heavy and/or wet waste may be present. Each liner also features a leak-resistant, star-sealed bottom to more evenly distribute the contained weight, allowing for the smooth collection and transport of waste without fear of causing a mess.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.