32 gal Trash Bags, 0.90 mil (23 Micron), Black, 50 PK
Mfr # HERH6644TKRC1
Zoro # G707199769
product price: $24.75
/pk 50, $0.50/eaKey Features
Material
Linear Low-Density Polyethylene (LLDPE)
Thickness
0.90 mil (23 Micron)
Application
Garbage
Length
44"
Width
33"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HERH6644TKRC1
Zoro #
G707199769
UPC #
98241140197
Country of Origin
United States
Dimensions
Thickness
0.90 mil (23 Micron)
Length
44"
Width
33"
Details
Capacity
32 gal
Material
Linear Low-Density Polyethylene (LLDPE)
Color
Black
Item
Trash Bags
Application
Garbage
Features
Tear Resistant; Puncture Resistant
Description
Can liners feature Accufit sizing so they fit perfectly into common cans with no excess plastic and no falling completely into the container Each can liner holds up to 55 lb or 32 gallons and offers a 09mil thickness Can liners are designed for use in Rubbermaid 32 gallon waste containers 2632 Premiumquality prime resin resists tears and punctures Can liners include a natural, nonpetroleumbased reinforcement additive so less plastic goes into landfills
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.