32 gal Trash Bags, 0.90 mil (23 Micron), Clear, 50 PK

  • Mfr # HERH6644TCRC1

  • Zoro # G907199767


product price: $18.75
/pk 50, $0.38/ea

Key Features

Material
Linear Low-Density Polyethylene (LLDPE)
Thickness
0.90 mil (23 Micron)
Application
Garbage
Length
44"
Features
Tear Resistant; Puncture Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HERH6644TCRC1
Zoro #
G907199767
UPC #
98241141019
Country of Origin
United States

Dimensions

Thickness
0.90 mil (23 Micron)
Length
44"
Width
33"

Details

Capacity
32 gal
Material
Linear Low-Density Polyethylene (LLDPE)
Color
Clear
Item
Trash Bags
Application
Garbage
Features
Tear Resistant; Puncture Resistant

Description

Can liners feature Accufit sizing so they fit perfectly into common cans with no excess plastic and no falling completely into the container Each can liner holds up to 55 lb or 32 gallons and offers a 09mil thickness Can liners are designed for use in Rubbermaid 32 gallon waste containers 2632 Premiumquality prime resin resists tears and punctures Can liners include a natural, nonpetroleumbased reinforcement additive so less plastic goes into landfills

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.