23 gal Trash Bags, 0.90 mil (23 Micron), Clear, 50 PK

  • Mfr # HERH5645TCRC1

  • Zoro # G907199583


product price: $18.35
/pk 50, $0.37/ea

Key Features

Material
Linear Low-Density Polyethylene (LLDPE)
Thickness
0.90 mil (23 Micron)
Width
28"
Features
Tear Resistant; Puncture Resistant
Length
45"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HERH5645TCRC1
Zoro #
G907199583
UPC #
98241140999
Country of Origin
United States

Dimensions

Thickness
0.90 mil (23 Micron)
Width
28"
Length
45"

Details

Capacity
23 gal
Material
Linear Low-Density Polyethylene (LLDPE)
Color
Clear
Item
Trash Bags
Features
Tear Resistant; Puncture Resistant
Application
Waste Disposal; Garbage

Description

Can liners feature Accufit sizing so they fit perfectly into common cans with no excess plastic and no falling completely into your container Each can liner holds up to 55 lb or 23 gallons and offers a 09 mil thickness Can liners are designed for use in Rubbermaid 23 gallon waste containers 3540 Premiumquality prime resin resists tears and punctures Can liners include a natural, nonpetroleumbased reinforcement additive so less plastic goes into landfills

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.