13 gal Trash Bags, 0.80 mil (20 Micron), White, 6 PK

  • Mfr # HERN4828EWRC1CT

  • Zoro # G401839350


product price:  $162.99
/pk 6, $27.17/ea
Free Shipping & Returns

Key Features

Capacity
13 gal
Bag Closure Type
Drawstring
Thickness
0.80 mil (20 Micron)
Color
White
Application
Garbage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HERN4828EWRC1CT
Zoro #
G401839350
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.80 mil (20 Micron)
Width
24"
Length
28"

Details

Capacity
13 gal
Bag Closure Type
Drawstring
Color
White
Item
Trash Bags
Application
Garbage

Description

Trash bags feature a convenient drawstring to lift the bag from the can and to easily tie the bag securely closed. Capacity is 13 gallons and a 45 lb. load. Thickness is 0.8 mil. Trash bags are dispensed from interleaved rolls.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.