23 gal Trash Bags, 0.90 mil (23 Micron), Clear, 6 PK

  • Mfr # HERH5645TCRC1CT

  • Zoro # G301858475


product price:  $138.99
/pk 6, $23.17/ea
Free Shipping & Returns

Key Features

Material
Linear Low-Density Polyethylene (LLDPE)
Thickness
0.90 mil (23 Micron)
Width
28"
Application
Waste Disposal; Garbage
Features
Tear Resistant; Puncture Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HERH5645TCRC1CT
Zoro #
G301858475
UPC #
98241140159
Country of Origin
United States

Dimensions

Thickness
0.90 mil (23 Micron)
Width
28"
Length
45"

Details

Capacity
23 gal
Material
Linear Low-Density Polyethylene (LLDPE)
Color
Clear
Item
Trash Bags
Application
Waste Disposal; Garbage
Features
Tear Resistant; Puncture Resistant

Description

Can liners feature Accufit sizing so they fit perfectly into common cans with no excess plastic and no falling completely into your container. Each can liner holds up to 55 lb. or 23 gallons and offers a 0.9 mil thickness. Can liners are designed for use in Rubbermaid 23 gallon waste containers (3540). Premium-quality prime resin resists tears and punctures. Can liners include a natural, (nonpetroleum-based) reinforcement additive so less plastic goes into landfills.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.