30 gal Trash Bags, 0.39 mil (10 Micron), Natural, 20 PK

  • Mfr # HERZ6037MNR01

  • Zoro # G701858518


product price:  $51.99
/pk 20, $2.60/ea

Key Features

Capacity
30 gal
Material
High-density Polyethylene (HDPE)
Thickness
0.39 mil (10 Micron)
Color
Natural
Length
37"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HERZ6037MNR01
Zoro #
G701858518
UPC #
98241018106
Country of Origin
United States

Dimensions

Thickness
0.39 mil (10 Micron)
Length
37"
Width
30"

Details

Capacity
30 gal
Material
High-density Polyethylene (HDPE)
Color
Natural
Item
Trash Bags
Features
Sturdy; Seal Bottom; Leak Resistant; Reinforced; Durable; Coreless Roll
Application
Can

Description

Heavy-gauge liners are made from high-quality materials for sturdy containment of waste materials. Performance-sealed bottom prevents leakage for dependable use with liquids. Mineral-reinforced material is durable to contain oddly shaped items. One-at-a-time dispensing provides easy access to liners.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.