30 gal Trash Bags, 1 mil (25 Micron), Black, 6 PK

  • Mfr # HERN6034YKRC1CT

  • Zoro # G101839445


product price:  $129.99
/pk 6, $21.67/ea
Free Shipping & Returns

Key Features

Capacity
30 gal
Bag Closure Type
Drawstring
Thickness
1 mil (25 Micron)
Color
Black
Application
Garbage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HERN6034YKRC1CT
Zoro #
G101839445
UPC #
-
Country of Origin
China

Dimensions

Thickness
1 mil (25 Micron)
Length
34"
Width
30"

Details

Capacity
30 gal
Bag Closure Type
Drawstring
Color
Black
Item
Trash Bags
Application
Garbage

Description

Trash bags feature a convenient drawstring to lift the bag from the can and to easily tie the bag securely closed. Capacity is 30 gallons and a 65 lb. load. Thickness is 1.0 mil. Trash bags are dispensed from interleaved rolls.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.