32 gal Trash Bags, 1.30 mil (33 Micron), Black, 100 PK

  • Mfr # HERH6644PKR01

  • Zoro # G407199922


product price:  $53.79
/pk 100, $0.54/ea

Key Features

Thickness
1.30 mil (33 Micron)
Application
Can
Max. Load
75 lb
Length
44"
Width
33"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HERH6644PKR01
Zoro #
G407199922
UPC #
98241127716
Country of Origin
United States

Dimensions

Thickness
1.30 mil (33 Micron)
Length
44"
Width
33"

Details

Capacity
32 gal
Color
Black
Item
Trash Bags
Application
Can
Max. Load
75 lb

Description

Can liners feature Accufit sizing to create a snug fit onto common cans to prevent them from falling inside your container Thick material reliably contains a wide variety of items for efficient use Oneatatime dispensing provides easy access to liners Dark construction keeps unsightly waste hidden from view when transporting to the disposal area

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.