33 gal Trash Bags, 0.90 mil (23 Micron), White, 150 PK

  • Mfr # HERH6639TW

  • Zoro # G507199273


product price:  $51.49
/pk 150, $0.34/ea

Key Features

Material
Linear Low-Density Polyethylene (LLDPE)
Thickness
0.90 mil (23 Micron)
Length
39"
Application
Can
Width
33"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HERH6639TW
Zoro #
G507199273
UPC #
98241043986
Country of Origin
United States

Dimensions

Thickness
0.90 mil (23 Micron)
Length
39"
Width
33"

Details

Capacity
33 gal
Material
Linear Low-Density Polyethylene (LLDPE)
Color
White
Item
Trash Bags
Application
Can

Description

Lowdensity can liner offers an economical alternative for your waste disposal needs Mineralreinforced construction enhances its physical properties to reliably contain a wide variety of items Oneatatime dispensing provides easy access to liners Cloudy design keeps unsightly waste hidden from view when transporting to the disposal area

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.