44 gal Trash Bags, 0.90 mil (23 Micron), Black, 100 PK

  • Mfr # HERH7450TKR01

  • Zoro # G307199510


product price:  $48.59
/pk 100, $0.49/ea

Key Features

Material
Resin
Thickness
0.90 mil (23 Micron)
Color
Black
Features
Tear Resistant; Puncture Resistant
Max. Load
55 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HERH7450TKR01
Zoro #
G307199510
UPC #
98241127723
Country of Origin
United States

Dimensions

Thickness
0.90 mil (23 Micron)
Length
50"
Width
37"

Details

Capacity
44 gal
Material
Resin
Color
Black
Item
Trash Bags
Features
Tear Resistant; Puncture Resistant
Max. Load
55 lb
Application
Can

Description

Can liners feature Accufit sizing so they fit perfectly into common cans with no excess plastic and no falling completely into the container Premiumquality prime resin resists tears and punctures Can liners include a natural, nonpetroleumbased reinforcement additive so less plastic goes into landfills

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.