44 gal Trash Bags, 1.30 mil (33 Micron), Black, 100 PK

  • Mfr # HERH7450PKR01

  • Zoro # G207199924


product price:  $61.65
/pk 100, $0.62/ea

Key Features

Thickness
1.30 mil (33 Micron)
Length
50"
Max. Load
75 lb
Width
37"
Application
Can
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HERH7450PKR01
Zoro #
G207199924
UPC #
98241127730
Country of Origin
United States

Dimensions

Thickness
1.30 mil (33 Micron)
Length
50"
Width
37"

Details

Capacity
44 gal
Color
Black
Item
Trash Bags
Max. Load
75 lb
Application
Can

Description

Can liners feature Accufit sizing to create a snug fit onto common cans to prevent them from falling inside your container Thick material reliably contains a wide variety of items for efficient use Oneatatime dispensing provides easy access to liners Dark construction keeps unsightly waste hidden from view when transporting to the disposal area

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.