45 gal Trash Bags, 0.75 mil (19 Micron), Natural, 6 PK

  • Mfr # HERV8046ENR01

  • Zoro # G201858346


product price:  $56.29
/pk 6, $9.38/ea

Key Features

Capacity
45 gal
Thickness
0.75 mil (19 Micron)
Color
Natural
Length
46"
Width
40"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HERV8046ENR01
Zoro #
G201858346
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.75 mil (19 Micron)
Length
46"
Width
40"

Details

Capacity
45 gal
Color
Natural
Item
Trash Bags
Application
Waste Disposal; Can
Features
Sturdy; Puncture Resistant; Star Bottom Seal; Leak Resistant

Description

Economical can liners offer a cost-efficient way to dispose waste materials. High-density material provides excellent lifting strength for easy removal from a container. Sturdy construction offers great puncture-resistance to reliably contain a wide variety of items. Star-seal design prevents leaks for dependable use with liquids. One-at-a-time dispensing provides easy access to liners.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.