55 gal Trash Bags, 0.90 mil (23 Micron), Clear, 3 PK

  • Mfr # HERH8053TCRC1CT

  • Zoro # G601858694


product price:  $79.29
/pk 3, $26.43/ea
Free Shipping & Returns

Key Features

Material
Linear Low-Density Polyethylene (LLDPE)
Thickness
0.90 mil (23 Micron)
Width
40"
Length
53"
Features
Tear Resistant; Puncture Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HERH8053TCRC1CT
Zoro #
G601858694
UPC #
98241141446
Country of Origin
United States

Dimensions

Thickness
0.90 mil (23 Micron)
Width
40"
Length
53"

Details

Capacity
55 gal
Material
Linear Low-Density Polyethylene (LLDPE)
Color
Clear
Item
Trash Bags
Features
Tear Resistant; Puncture Resistant
Application
Garbage

Description

Can liners feature Accufit sizing so they fit perfectly into common cans with no excess plastic and no falling completely into the container. Premium-quality prime resin resists tears and punctures. Can liners include a natural, (nonpetroleum-based) reinforcement additive so less plastic goes into landfills.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.