55 gal Trash Bags, 1.30 mil (33 Micron), Black, 50 PK

  • Mfr # HERH8053PKRC1

  • Zoro # G807199508


product price:  $60.99
/pk 50, $1.22/ea

Key Features

Capacity
55 gal
Material
Linear Low-Density Polyethylene (LLDPE)
Thickness
1.30 mil (33 Micron)
Color
Black
Features
Tear Resistant; Puncture Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HERH8053PKRC1
Zoro #
G807199508
UPC #
98241140227
Country of Origin
United States

Dimensions

Thickness
1.30 mil (33 Micron)
Length
53"
Width
40"

Details

Capacity
55 gal
Material
Linear Low-Density Polyethylene (LLDPE)
Color
Black
Item
Trash Bags
Features
Tear Resistant; Puncture Resistant
Application
Garbage

Description

Can liners feature Accufit sizing so they fit perfectly into common cans with no excess plastic and no falling completely into the container Premiumquality prime resin resists tears and punctures Can liners include a natural, nonpetroleumbased reinforcement additive so less plastic goes into landfills

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.