56 gal Trash Bags, 0.55 mil (14 Micron), Natural, 8 PK
- Mfr # HERV8646HNR01
- Zoro # G001858423
product price:Â
$
68.99
/pk of 8, $8.62/ea
Key Features
Thickness
0.55 mil (14 micron)
Color
Natural
Features
Sturdy; Puncture Resistant; Star Bottom Seal; Leak Resistant; Coreless Roll
Width
43"
Application
Can; Waste Disposal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HERV8646HNR01
- Zoro #
- G001858423
- UPC #
- -
- Country of Origin
- United States
- Capacity
- 56 gal
- Color
- Natural
- Item
- Trash Bags
- Features
- Sturdy; Puncture Resistant; Star Bottom Seal; Leak Resistant; Coreless Roll
- Application
- Can; Waste Disposal
Dimensions
- Thickness
- 0.55 mil (14 micron)
- Width
- 43"
- Length
- 46"
Description
Economical can liners offer a cost-efficient way to dispose waste materials. High-density material provides excellent lifting strength for easy removal from a container. Sturdy construction offers great puncture-resistance to reliably contain a wide variety of items. Star-seal design prevents leaks for dependable use with liquids. One-at-a-time dispensing provides easy access to liners.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.