56 gal Trash Bags, 2 mil (51 Micron), Black, 100 PK

  • Mfr # HERX8647QK

  • Zoro # G607199142


product price:  $79.29
/pk 100, $0.79/ea
Free Shipping & Returns

Key Features

Capacity
56 gal
Material
Resin
Thickness
2 mil (51 Micron)
Color
Black
Application
Can
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HERX8647QK
Zoro #
G607199142
UPC #
98241054487
Country of Origin
United States

Dimensions

Thickness
2 mil (51 Micron)
Width
43"
Length
47"

Details

Capacity
56 gal
Material
Resin
Color
Black
Item
Trash Bags
Application
Can
% Recycled Content
0.5
Features
Durable; Heavyweight

Description

Lowdensity can liner is a perfect economical alternative for your waste disposal needs Heavygauge material is durably designed to handle tough trash applications Liners are individually folded for easy dispensing Dark construction keeps unsightly waste hidden from view when transporting to the disposal area

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.