60 gal Trash Bags, 1.10 mil (28 Micron), Gray, 100 PK

  • Mfr # HERH7658SG

  • Zoro # G407199144


product price:  $65.75
/pk 100, $0.66/ea

Key Features

Capacity
60 gal
Material
Linear Low-Density Polyethylene (LLDPE)
Thickness
1.10 mil (28 Micron)
Color
Gray
Length
58"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HERH7658SG
Zoro #
G407199144
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1.10 mil (28 Micron)
Length
58"
Width
38"

Details

Capacity
60 gal
Material
Linear Low-Density Polyethylene (LLDPE)
Color
Gray
Item
Trash Bags
Application
Can
Features
Tear Resistant; Puncture Resistant; Heavy Duty

Description

Lowdensity can liner offers an economical alternative for your waste disposal needs Industrialstrength material is tearresistant and punctureresistant to reliably contain a wide variety of items Oneatatime dispensing provides easy access to liners Dark gray construction keeps unsightly waste hidden from view when transporting to the disposal area

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.