Zoro Homepage
This item is Discontinued.
Heritage Bag 7" RED PLAID HOT DOG TRAY 8114

7" RED PLAID HOT DOG TRAY (Discontinued)

  • Mfr # 8114
  • Zoro # G311132053
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8114
Zoro #
G311132053
UPC #
-
Country of Origin
China

Description

This 7 inch hot dog tray features a red plaid design, suitable for serving hot dogs and similar foods. The tray measures 7 inches in length, offering a compact and convenient size for casual dining, picnics, or food service settings. Its distinctive red plaid pattern adds a classic, decorative touch. The tray is designed for single-use or reusable purposes depending on the material, which is durable enough for typical food serving applications. Ideal for enhancing presentation while maintaining functionality in various food service environments, this product is available in a pack of 1000.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.