
8" Universal Hardwound Roll Towel White 1-Ply 2" Core 800' (Discontinued)
- Mfr # W6800
- Zoro # G511132112
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W6800
Zoro #
G511132112
UPC #
-
Country of Origin
China
Description
This 8 inch universal hardwound pack towel is white in color and features a 1-ply construction for basic absorbency. It is designed with a 2 inch core and measures 800 feet in length, suitable for various commercial and industrial applications. The towel is made from durable material compatible with standard hardwound towel dispensers. Its size and format make it ideal for restrooms, kitchens, and other areas requiring hand drying or cleaning, available in a pack of 6.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.