AccuFit 1.3mil Black Can Liners, 55 gal/75 lb Capacity, 53in L x 40in W x 1.30 mil (33, 20PK
- Mfr # H8053PKR01
- Zoro # G923364132
product price:Â
$
93.79
/pk of 20, $4.69/ea
Key Features
Capacity
55 gal
Thickness
1.3 mil
Length
53 in
Max. Load
75 lb
Width
40 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H8053PKR01
- Zoro #
- G923364132
- UPC #
- 98241127747
- Country of Origin
- United States
- Capacity
- 55 gal
- Item
- Can Liner
- Max. Load
- 75 lb
- Color
- Black
Dimensions
- Thickness
- 1.3 mil
- Length
- 53 in
- Width
- 40 in
Description
AccuFit 1.3mil Black Can Liners - 55 gal/75 lb Capacity - 53in Length x 40in Width x 1.30 mil (33 Micron) Thickness - Black - Can - 20/Roll - 5 / Carton, 20PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.