This item is Discontinued.

This item is Discontinued.
Bag Linear Low Density Can Liners - 30 gal Capacity - 36in Length x 30in Width x 1.10 mil, 250PK (Discontinued)
Mfr #
H6036SC
Zoro #
G823364140
UPC # 98241007247
Country of Origin United States
Category Trash Bags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
H6036SC
Zoro #
G823364140
UPC #
98241007247
Country of Origin
United States
Dimensions
Width
30 in
Thickness
1.1 mil
Length
36 in
Details
Color
Clear
Capacity
30 gal
Material
Linear Low-Density Polyethylene
Item
Can Liner
Features
Strong, Leak Proof, Star Bottom Seal
Description
Bag Linear Low Density Can Liners - 30 gal Capacity - 36in Length x 30in Width x 1.10 mil (28 Micron) Thickness - Low Density - Clear - Linear Low-Density Polyethylene (LLDPE) - 250 / Carton, 250PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.