Zoro Homepage
This item is Discontinued.
Heritage Bag Barn Box White 9.5" x 5" x 8" 3614

Barn Box White 9.5" x 5" x 8" (Discontinued)

  • Mfr # 3614
  • Zoro # G311131971
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3614
Zoro #
G311131971
UPC #
-
Country of Origin
China

Description

The Barn Pack White measures 9.5 inches by 5 inches by 8 inches and features a white finish. This pack is designed for storage or decorative use, offering a simple and functional design. Its dimensions make it suitable for organizing small to medium items, fitting well in various spaces. The product is made by SQP and is crafted to provide a durable and clean appearance, available in a pack of 125.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.