This item is Discontinued.

Heritage Bag Companions Brand #300 Food Tray Red Plaid , 8.13" x 5.88" x 2.13" 9253

This item is Discontinued.

Heritage Bag

Companions Brand #300 Food Tray Red Plaid , 8.13" x 5.88" x 2.13" (Discontinued)

Mfr # 9253
Zoro # G311131995
Country of Origin China
Category Trash Bags
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
9253
Zoro #
G311131995
UPC #
-
Country of Origin
China

Description

The Companions Brand 300 Food Tray features a red plaid design and measures 8.13 inches by 5.88 inches with a depth of 2.13 inches. This tray is designed to hold and serve food items efficiently, with dimensions suitable for portion control and convenience. The tray's color and pattern provide a distinctive appearance, making it suitable for use in various settings such as cafeterias, food service, or home use. The tray is durable and practical, supporting easy cleaning and handling during meal service, available in a pack of 500.