Zoro Homepage
This item is Discontinued.
Heritage Bag Cup Paper Dry Wax 3 oz White 44-2050

Cup Paper Dry Wax 3 oz White (Discontinued)

  • Mfr # 44-2050
  • Zoro # G111132116
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44-2050
Zoro #
G111132116
UPC #
-
Country of Origin
China

Description

This product is a white paper cup with a dry wax coating, designed to hold 3 ounces of liquid. The cup is made from paper material with a dry wax finish to provide moisture resistance, making it suitable for serving cold or warm beverages. Its compact 3-ounce capacity is ideal for small servings or samples. The cup features a classic white color and is crafted for single-use applications, ensuring convenience and hygiene. It is a practical choice for foodservice environments requiring disposable drinkware with effective liquid containment, available in a pack of 5000.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.