
2 gal Trash Bags, 1.75 mil (44 Micron), Clear (Discontinued)
- Mfr # HERJ1315WC
- Zoro # G602173147
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HERJ1315WC
Zoro #
G602173147
UPC #
-
Country of Origin
United States
Dimensions
Thickness
1.75 mil (44 Micron)
Length
15.60"
Width
13"
Details
Capacity
2 gal
Bag Closure Type
Zipper; Seal; Snap
Material
Resin
Color
Clear
Item
Trash Bags
Application
Food
Features
Reclosable; Write-on Label; Non-vented; Leak Resistant
Description
Reclosable food and utility bags are FDA approved for safe contact with foods. Easy-close zipper snaps closed in an instant to create a strong seal. Clear-view sides are transparent to keep your contained foods visible. High-quality resin resists punctures to reliably contain foods with sharp edges. Performance seals prevent leaking for convenient use with wet items. Space-saving, one-at-a-time dispenser allows simple access to bags. Write-on block lets you easily label bags for quick reference to food description or packaging date.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.