Zoro Homepage

16 gal Trash Bags, 0.50 mil (13 Micron), White

  • Mfr # HERH4832MWR01

  • Zoro # G301848650


product price: $45.75
/pk 20, $2.29/ea

Key Features

Capacity
16 gal
Thickness
0.50 mil (13 Micron)
Color
White
Width
24"
Length
32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HERH4832MWR01
Zoro #
G301848650
UPC #
98241124029
Country of Origin
United States

Dimensions

Thickness
0.50 mil (13 Micron)
Width
24"
Length
32"

Details

Capacity
16 gal
Color
White
Item
Trash Bags
Features
Tear Resistant; Puncture Resistant; Perforated
Application
Waste Disposal

Description

Low-density can liner offers an economical alternative for your waste disposal needs. Industrial-strength material is tear-resistant and puncture-resistant to reliably contain a wide variety of items. Bags come on rolls to keep them together until use. Each roll includes 25 bags. Perforations allow easy tearing. Cloudy design keeps unsightly waste hidden from view when transporting to the disposal area.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.