Zoro Homepage

Rectangular Black Container 36 oz, 8.4" x 5.6" x 2"

  • Mfr # NV2GRT3688B

  • Zoro # G411132212


product price: $91.99
/pk 5, $18.40/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NV2GRT3688B
Zoro #
G411132212
UPC #
-
Country of Origin
China

Description

This rectangular black container has a capacity of 36 ounces and measures 8.4 inches in length, 5.6 inches in width, and 2 inches in height. A pack of 150, it is designed for versatile use, suitable for food storage and portion control. The container's black color provides a sleek appearance and helps conceal contents. Made from durable materials, it supports repeated use and maintains product integrity. Its compact size allows for easy stacking and efficient storage. Ideal for commercial or home settings, this container meets typical industry standards for food safety and storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.