Zoro Homepage

Trash Bags, 1.30 mil (33 Micron), Red, 200 PK

  • Mfr # HERA8046PR

  • Zoro # G907199729


product price: $100.99
/pk 200, $0.50/ea
Free Shipping & Returns

Key Features

Material
Linear Low-Density Polyethylene (LLDPE)
Thickness
1.30 mil (33 Micron)
Color
Red
Application
Can
Features
Puncture Resistant; Leak Resistant; Abrasion Resistant; Foldable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HERA8046PR
Zoro #
G907199729
UPC #
98241000903
Country of Origin
United States

Dimensions

Thickness
1.30 mil (33 Micron)
Length
40"
Width
46"

Details

Material
Linear Low-Density Polyethylene (LLDPE)
Color
Red
Item
Trash Bags
Application
Can
Features
Puncture Resistant; Leak Resistant; Abrasion Resistant; Foldable

Description

Can liners are red for infectious waste and include the word, BIOHAZARD and the biohazard symbol for a clear warning Liners are made from the highest quality raw materials to meet rigid state and federal regulations Tested for load capacity and seal integrity, resistantpuncture construction guards against leaking and abrasionfailure Star Seal offers the best leak prevention Liners come in a flat pack for easy dispensing They fit most hamper and hospital carts They are also safe for incineration

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.