Zoro Homepage

Bent Pin 58 x 5 LCS ZC wBP

  • Mfr # BTP-0625-5000BP

  • Zoro # G408170449


product price: $3.19
/ea
Sold in multiples of 8 for $25.52

Key Features

Pin Item
Bent Pin
System of Measurement
Inch
Pin Diameter
0.625 in
Basic Material
Low Carbon Steel
Shank Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTP-0625-5000BP
Zoro #
G408170449
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
0.625 in
Shank Length
5 in
Outside Dia.
0.625
Fastener Length
5

Details

Item
Clevis Pin
Pin Item
Bent Pin
System of Measurement
Inch
Basic Material
Low Carbon Steel
Material
Carbon Steel
Fastener Finish
Zinc Clear
Finish
Zinc Plated

Description

Bent Pin 58 x 5 Low Carbon Steel Zinc Clear with Bridge Pin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.