Bllvlle Wshr 1559 x 1000 x 023 CS PL

  • Mfr # BW-1559-Z-023

  • Zoro # G308170426


product price:  $1.65
/ea
Sold in multiples of 12 for $19.80

Key Features

Material
Spring Steel
Finish
Plain
Min. Inside Dia.
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BW-1559-Z-023
Zoro #
G308170426
UPC #
-
Country of Origin
United States

Dimensions

Min. Inside Dia.
1

Details

Material
Spring Steel
Finish
Plain

Description

Belleville Washer 1559 x 1000 x 023 Carbon Steel Plain Bolt Code Z

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.