Zoro Homepage

Bllvlle Wshr 34 x 38 x 056 CS PL

  • Mfr # BW-0750-C-056

  • Zoro # G508170424


product price: $0.08
/ea
Sold in multiples of 250 for $20.00

Key Features

Material
Spring Steel
Overall Height
0.07
Finish
Plain
Min. Inside Dia.
0.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BW-0750-C-056
Zoro #
G508170424
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
0.07
Min. Inside Dia.
0.38

Details

Material
Spring Steel
Finish
Plain

Description

Belleville Washer 34 x 38 x 056 Spring Steel Plain Bolt Size 38

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.