Zoro Homepage

Bllvlle Wshr 928 x 500 x 089 SS PL

  • Mfr # BW-0928-E-089S

  • Zoro # G808170438


product price: $1.55
/ea
Sold in multiples of 10 for $15.50

Key Features

Material
Stainless Steel
Finish
Plain
Min. Inside Dia.
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BW-0928-E-089S
Zoro #
G808170438
UPC #
-
Country of Origin
United States

Dimensions

Min. Inside Dia.
0.5

Details

Material
Stainless Steel
Finish
Plain

Description

Belleville Washer 928 x 500 x 089 Stainless Steel Plain Bolt Code E

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.