Bridge Pin 148 x 234 CS ZC
Mfr # BP-0010/D
Zoro # G508168728
product price: $0.43
/eaSold in multiples of 45 for $19.35
Key Features
System of Measurement
Inch
Shank Length
2-3/4 in
Material
Spring Wire
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BP-0010/D
Zoro #
G508168728
UPC #
-
Country of Origin
United States
Dimensions
Shank Length
2-3/4 in
Details
Item
Cotter Pin
System of Measurement
Inch
Material
Spring Wire
Finish
Zinc Plated
Description
Bridge Pin 148 x 234 MB Spring Wire Zinc Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.