Zoro Homepage

Clevis Pin 1 x 258 LCS ZC

  • Mfr # CLPZ-1000-2625

  • Zoro # G908168526


product price: $4.85
/ea
Sold in multiples of 6 for $29.10

Key Features

Pin Item
Clevis Pin
System of Measurement
Inch
Clevis Pin Type
Standard
Pin Diameter
1 in
Usable Length
2.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLPZ-1000-2625
Zoro #
G908168526
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
1 in
Usable Length
2.625 in
Shank Length
2-5/8 in
Pin Dia.
1 in
Fastener Length
2-5/8 in

Details

Item
Clevis Pin
Pin Item
Clevis Pin
System of Measurement
Inch
Clevis Pin Type
Standard
Basic Material
Low Carbon Steel
Material
Carbon Steel
Fastener Finish
Zinc Clear
Finish
Zinc Plated

Description

Clevis Pin 1 x 258 Low Carbon Steel Zinc Clear Effective Length 22164

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.