
Clevis Pin 34 x 212 LCS ZC
Mfr # CLPZ-0750-2500
Zoro # G108168494
product price: $2.49
/eaSold in multiples of 10 for $24.90
Key Features
Pin Item
Clevis Pin
System of Measurement
Inch
Clevis Pin Type
Standard
Basic Material
Low Carbon Steel
Fastener Finish
Zinc Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLPZ-0750-2500
Zoro #
G108168494
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Dia.
3/4 in
Usable Length
2.5
Fastener Length
2-1/2 in
Details
Pin Item
Clevis Pin
System of Measurement
Inch
Clevis Pin Type
Standard
Basic Material
Low Carbon Steel
Fastener Finish
Zinc Clear
Description
Clevis Pin 34 x 212 Low Carbon Steel Zinc Clear Effective Length 21764
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.