
Clevis Pin 78 x 412 LCS ZC
Mfr # CLPZ-0875-4500
Zoro # G708168535
product price: $6.59
/eaSold in multiples of 5 for $32.95
Key Features
Pin Item
Clevis Pin
System of Measurement
Inch
Clevis Pin Type
Standard
Pin Diameter
7/8 in
Usable Length
4-1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLPZ-0875-4500
Zoro #
G708168535
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
7/8 in
Usable Length
4-1/2 in
Shank Length
4-1/2 in
Pin Dia.
7/8 in
Fastener Length
4-1/2 in
Details
Item
Clevis Pin
Pin Item
Clevis Pin
System of Measurement
Inch
Clevis Pin Type
Standard
Basic Material
Low Carbon Steel
Material
Carbon Steel
Fastener Finish
Zinc Clear
Finish
Zinc Plated
Description
Clevis Pin 78 x 412 Low Carbon Steel Zinc Clear Effective Length 41364
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.