Zoro Homepage

Cotter Pin 12 x 412 Zinc

  • Mfr # CP-500-4500

  • Zoro # G708168559


product price: $1.45
/ea
Sold in multiples of 20 for $29.00

Key Features

Basic Material
Carbon Steel
Material
Carbon Steel
Finish
Zinc Plated
Fastener Length
4.5
Fastener Finish
Zinc Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP-500-4500
Zoro #
G708168559
UPC #
-
Country of Origin
China

Dimensions

Fastener Length
4.5

Details

Item
Cotter Pin
Basic Material
Carbon Steel
Material
Carbon Steel
Finish
Zinc Plated
Fastener Finish
Zinc Clear

Description

Cotter Pin 12 x 412 Carbon Steel Zinc Clear ASME B1881

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.