Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cotter Pin 316 x 34 SS300 PL

  • Mfr # CPS-187-0750

  • Zoro # G308168546


product price: $0.18
/ea
Sold in multiples of 150 for $27.00

Key Features

System of Measurement
Inch
Shank Length
3/4 in
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS-187-0750
Zoro #
G308168546
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Length
3/4 in

Details

Item
Cotter Pin
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain

Description

Cotter Pin 316 x 34 300 Series Stainless Steel Plain ASME B1881

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.